Shop All Ratchet Tie Downs
Erickson
3/8"X8Ft 250 lb Tite Rope
Mfr # 01801
Zoro # G9624667
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8'
- Width 3/8"
- Material nylon
- Color Black with Red Tracer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 01801
- Zoro # G9624667
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8' |
Width | 3/8" |
Details
Material | nylon |
Color | Black with Red Tracer |
Description
(1) 3/8"X8Ft 250 lb Tite Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- STRINGLINER Braid Nyln Line500' Reel (25462)
- ERICKSON 1"X15Ft 500 lb Ratchet Strap Bulk (51400)
- ERICKSON 1"X10Ft 900 lb Ratcheting Tie Down Straps RED (01418)
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- US CARGO CONTROL 2" x 8' Black Car Tie Down w/ Twisted Snap Hooks (5408TSH-BLK)
- Erickson Tie Downs