Shop All Bungee Cords & Straps
Erickson
36" Standard Bungey Cord
Mfr # 06649
Zoro # G9677553
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material Rubber strands with polypropylene covering
- Color Multicoloured
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 06649
- Zoro # G9677553
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Details
Material | Rubber strands with polypropylene covering |
Color | Multicoloured |
Thickness | 10 mm |
Description
(2) 36" Standard Bungey Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- RONSTAN Bow Shackle, Screw Pin, 880 lb. (RF634)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- ERICKSON Bungee Strap, Black, 24" L, 5/8" W (06812)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ERICKSON Cords 30in Flat Bungee (06930)
- ERICKSON 2"X25Ft 10,000 lb Recovery Strap w/ Chain Lead Bulk (59805)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- ERICKSON 2"X30Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59600)
- Erickson Bungee Cords & Straps