Shop All Ratchet Tie Downs
Erickson
32" Tightening Bar
Mfr # 02803
Zoro # G9676887
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Diameter: 1.5″
- Length 32"
- Material Steel
- Color Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 02803
- Zoro # G9676887
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 32" |
Details
Capacity | Diameter: 1.5″ |
Material | Steel |
Color | Chrome plated |
Description
32" Tightening Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Pneumatic, 9 in. x 3 in., Center Hub (WHPN-0830)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hooks (5308FSH-RED)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red (04418)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- ERICKSON 2"X15Ft 5000 lb Ratchet Strap Bulk Yellow (52300)
- ERICKSON 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35612)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Red, 8PK (TWS21-510-W9-R-C-8)
- Erickson Tie Downs