Shop All Loading Ramps
Erickson
30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom
Mfr # 07459
Zoro # G9674927
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb. (Per pair)
- Width 30"
- Length 72"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07459
- Zoro # G9674927
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 30" |
Length | 72" |
Details
Load Capacity | 1200 lb. (Per pair) |
Material | aluminum |
Description
(1) 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Flip Pro Duo -USB-A & USB-C with 12V Power Socket (SC-MULTI-F2)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 10 Inch Shank (RT25810B)
- MARETRON Micro Termination Resistor (Female) (TR-CF)
- MAG DADDY Female Threaded Magnet Mount 1/4"-20 (MAG4TF-10)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- GEN-Y HITCH Single Heavy Duty 7 foot Aluminum Loading Ramp 14 x 84 3K Capacity (GH-16084-1)
- Erickson Loading Ramps