Shop All Ratchet Tie Downs
Erickson
2"X9Ft 3000lb ReTractable Rack Strap
Mfr # 04425
Zoro # G9677998
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9'
- Width 2"
- Material Polyester webbing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 04425
- Zoro # G9677998
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 9' |
Width | 2" |
Details
Material | Polyester webbing |
Color | Black |
Description
2"X9Ft 3000lb ReTractable Rack Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103246)
- KRAFT TOOL Fluorescent Pink Braided Nylon Masons L (BC333T)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- EXTREME MAX Extreme Max 5600.3084 Universal 2" Receiver Hitch Winch Mount for ATV / UTV (5600.3084)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- ERICKSON 2"X25Ft 10,000 lb Ratchet Lash Strap (59105)
- ERICKSON 16 pcs Strap Pack Assorted Tie Downs / Bungey Cords (03000)
- ERICKSON 1"X15Ft 1300 lb Ratchet Strap w/ CapLocks (31408)
- ERICKSON Tie-Down Strap, Ratchet, 10ft. x 1In., PK4 (31352)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- Erickson Tie Downs