Shop All Ratchet Tie Downs
Erickson
2"X8Ft 2200 lb Cam Lock Tie Down Yellow
Mfr # 34409
Zoro # G9676808
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8'
- Width 2"
- Material Polyester webbing
- Color orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 34409
- Zoro # G9676808
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8' |
Width | 2" |
Details
Material | Polyester webbing |
Color | orange |
Description
(2) 2"X8Ft 2200 lb Cam Lock Tie Down Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 50PK (TS-31-50)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- ERICKSON Combo, 3/4"X6'300 lb Lash Strap 3/4"X10Ft 600 lb Mini Rat w/CapLocks (31404)
- ERICKSON 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35612)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- ERICKSON 1"X6Ft 1500 lb Re-Tractable Ratchet Tie Downs Black (34420)
- EVEREST 1.5"x15Ft 1100 LBS WORKING LOAD LIMIT REFLECTIVE RATCHET TIE DOWN 2PK (E25151)
- Erickson Ratchet Tie Downs