Shop All Bungee Cords & Straps
Erickson
2"X30Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag
Mfr # 59600
Zoro # G9677422
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester and Nylon blend
- Color White with yellow end loops
- Length 30'
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 59600
- Zoro # G9677422
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 30' |
Width | 2" |
Details
Material | Polyester and Nylon blend |
Color | White with yellow end loops |
Description
2"X30Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Jershon® Automatic Ladder Leveler, PR (09016)
- BAUER LADDER 4 ft Fiberglass Stepladder (30804)
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub (52191)
- CM Sling Hook Latch Kit 3/8 In (595525)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06813)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- ERICKSON 15" Industrial EPDM Rubber Tarp Straps (06602)
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 50PK (TS-9-50)
- Erickson Bungee Cords & Straps