Shop All Ratchet Tie Downs
Erickson
2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk
Mfr # 58727
Zoro # G9540012
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30'
- Width 2"
- Material Polyester webbing
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 58727
- Zoro # G9540012
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 30' |
Width | 2" |
Details
Material | Polyester webbing |
Color | Yellow |
Description
2"X30Ft 10,000 lb Long Handle Ratchet w/ Chain Leads w/ Bonus Web Clamp Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-03-56-)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- SERCO Holdown Sub-Assembly Parts, Shield-Drum (341-012)
- US CARGO CONTROL Light Duty Coil Rack (LDCOIL)
- ERICKSON Tie-Down Strap, Ratchet, 10ft. x 1In., PK4 (31352)
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- Erickson Ratchet Tie Downs