Shop All Logistics Straps
Erickson
2"X20Ft 3500 lb Ratchet Logistic Strap Bulk
Mfr # 59140
Zoro # G9676862
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20'
- Width 2"
- Material Polyester webbing
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 59140
- Zoro # G9676862
- Country of Origin China
- Category Logistics Straps
Dimensions
Length | 20' |
Width | 2" |
Details
Material | Polyester webbing |
Color | Blue |
Description
2"X20Ft 3500 lb Ratchet Logistic Strap Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE GRIPPER TRACTOR SWIVEL 5" (LI57060)
- DEE ZEE 07-17 SILVERADO/SIERRA TIE DOWNS (DZ97903)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- ERICKSON 2"X12Ft 2500 lb Cam Logistic Straps Bulk (59152)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- VELVAC Rubber Tarp Strap, Heavy Duty, 21" (580115)
- PEERLESS CHAIN 21" EPDM TARP STRAP W/HOOKS, CC8421 (CC8421)
- Erickson Logistics Straps