Shop All Bungee Cords & Straps
Erickson
2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag
Mfr # 59500
Zoro # G9547003
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester and Nylon blend
- Width 2"
- Color White with yellow end loops
- Length 20'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 59500
- Zoro # G9547003
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 2" |
Length | 20' |
Details
Material | Polyester and Nylon blend |
Color | White with yellow end loops |
Description
2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- ZORO SELECT Swivel Plate Caster w/Brake, 1000 lb, Plate Type B (930CA05201SBG)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks, 20ft. (322-20S)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- ERICKSON 30" Standard Bungey Cord (06648)
- ERICKSON 36" Standard Bungey Cord (06649)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ERICKSON 18" Standard Bungey Cord (06646)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- NITE IZE Adjustable Bungee Cord, Carabiner, 28 In.L (KBB5-01-R8)
- Erickson Bungee Cords & Straps