Shop All Ratchet Tie Downs
Erickson
2"X20Ft 10,000 lb Ratchet Strap w/ DJH & Floating D Ring (24" Short)
Mfr # 58629
Zoro # G9674437
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20'
- Width 2"
- Material Polyester webbing
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 58629
- Zoro # G9674437
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20' |
Width | 2" |
Details
Material | Polyester webbing |
Color | Yellow |
Description
2"X20Ft 10,000 lb Ratchet Strap w/ DJH & Floating D Ring (24" Short)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Yellow/Yello (CL1386NYT)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- ERICKSON 1"X15Ft 500 lb Ratchet Strap Bulk (51400)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- ERICKSON 1.5"X8Ft 3000 lb Rat w/built in Soft Tie w/ Blk Flat Hks, Blk Ratchet (05716)
- ERICKSON Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (68655)
- ERICKSON 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35612)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- Erickson Tie Downs