Shop All Towing Chains & Cables
Erickson
2"X15Ft 9000 lb MaX Pull Re-Tractable Tow Strap
Mfr # 79202
Zoro # G9617685
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester webbing
- Length 15'
- Color Yellow
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 79202
- Zoro # G9617685
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 15' |
Width | 2" |
Details
Material | Polyester webbing |
Color | Yellow |
Description
2"X15Ft 9000 lb MaX Pull Re-Tractable Tow Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Brake Fluid, 20 gal., Drum (53550)
- SWIVL-EZE Attwood Extension Aluminum 16" Threaded (2164-T)
- BALDWIN FILTERS Air Filter, 7-13/16 x 14-3/4 in. (PA2405)
- MEGUIARS Meguiar's Wheel Cleaner 24 oz (G180124)
- ERICKSON 3"X30Ft 15, 000lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59704)
- ERICKSON 2"X15Ft 5000 lb Tow Strap Bulk (51002)
- ERICKSON 4"X30Ft 20,000 lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59705)
- ERICKSON 2"X6Ft 10,000 lb Tree Saver/Tow Strap (09508)
- ERICKSON 3/4"X14Ft 6000 lb Tow Rope w/ Storage bag (09101)
- ERICKSON 2"X20Ft 10,000 lb Tow Strap w/ Forged Safety Snap Hook Bulk (59301)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- Erickson Towing Chains & Cables