Shop All Logistics Straps
Erickson
2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting
Mfr # 58523
Zoro # G9610992
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12'
- Color Blue
- Material Polyester, blocks on webbing
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 58523
- Zoro # G9610992
- Country of Origin China
- Category Logistics Straps
Dimensions
Length | 12' |
Width | 2" |
Details
Color | Blue |
Material | Polyester, blocks on webbing |
Description
2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- ZORO SELECT Safety Railing, OAL48In, OAH42In, Alum (5NPN4)
- INDUSCO Turnbuckle, 3/8 x6", JandJ Galv (93900101)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- ERICKSON 2"X20Ft 3500 lb Ratchet Logistic Strap Bulk (59140)
- ERICKSON 2"X12Ft 2500 lb Cam Logistic Straps Bulk (59152)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- US CARGO CONTROL 2'' X 12' Yellow E-Track Straps w/Spring E-Fittings and Wire Hooks (5312SEFWH-Y)
- TARPS NOW EPDM Black Rubber Tarp Straps - 21" (Pack of 50) (TA-RTS-21-50)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- Erickson Tie Downs