Shop All Logistics Straps
Erickson
2"X12Ft 2500 lb Cam Logistic Straps Bulk
Mfr # 59152
Zoro # G9546732
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color blue
- Material Polyester webbing
- Width 2"
- Length 12'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 59152
- Zoro # G9546732
- Country of Origin China
- Category Logistics Straps
Dimensions
Width | 2" |
Length | 12' |
Details
Color | blue |
Material | Polyester webbing |
Description
2"X12Ft 2500 lb Cam Logistic Straps Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Shoes (MH34D64601G)
- TRIPP LITE Keystone Face Plate, 2-Port Dual Outlet (N042-001-WH)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- SERVICE CASTER SCC-8" x 2.5" Gray Pneumatic Wheel Only w/3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-GRAY-BRGKIT)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- ERICKSON 2"X20Ft 3500 lb Ratchet Logistic Strap Bulk (59140)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- US CARGO CONTROL 4" x 5' Container Roll Off Strap w/ Sewn End Loop, 405ROSE (405ROSE)
- Erickson Logistics Straps