Shop All Bungee Cords & Straps
Erickson
24" Standard Bungey Cord
Mfr # 06647
Zoro # G9672258
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material Rubber strands with polypropylene covering
- Thickness 8mm
- Color Multicoloured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 06647
- Zoro # G9672258
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 24" |
Details
Material | Rubber strands with polypropylene covering |
Thickness | 8mm |
Color | Multicoloured |
Description
(2) 24" Standard Bungey Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- ERICKSON 18" Standard Bungey Cord (06646)
- ERICKSON Bungee Strap, Black, 14" L, 1/2" W (06811)
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- THE PERFECT BUNGEE 24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count (PB24R4PK)
- Erickson Bungee Cords & Straps