Shop All Collets
Erickson
20ER250 COLLET
Mfr # 20ER0250
Zoro # G3590305
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Overall Length 1.2400"
- Includes 10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety
- Coolant Fed Non-Coolant Through
- For Shank Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.2400" |
Clamping Hole Length | 0.7283 in |
Max. Bore Dia. | 0.8270 in |
Head Dia. | 0.8270 in |
Max. Body Dia. | 0.8270" |
Size Increments | 0.0400" |
Details
Item | Collets |
Collet Series | ER20 |
Range | 0.2500"-0.2100" |
Includes | 10" 3-Jaw Scroll Chuck With Top Reversing Jaws, 12" Face Plate 5Pc, Quick Change Tool Post Set, Follow Rest, Large Capacity Steady Rest With Ball Bearing Tips, Fully Integrated Coolant System, Full Length Splash Guard And Coolant Return, Large Easy To Use Foot Brake, Articulating Led Work Lamp, Electronic Chuck Key Holder, Fitted Top Mats To Hold Tooling, Centrally Located Controls With Jog Button, Threading Dial, Mounting Pads And Levelers, Live Center, Tolerance Test Certificate, Tool Box And Adjusting Tools, E-Stop On Carriage For Added Safety |
Coolant Fed | Non-Coolant Through |
For Shank Type | Cylindrical |
Measurement System | Fractional Inch |
Collet Type | Single Angle |
Standards | ANSI, DIN 6499 Class 2, ISO |
Face Shape | Round |
Taper Angle | 16 Degrees |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Number of Slots | 8 |
Finish - Machining | Bright (Uncoated) |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 1.2400 In., ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- PANDUIT Crimp Die For Ct-2001, #4 Awg Copper, #6 (CD-2001-4-SET)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- ERICKSON COLLET ER20 6 (20ER060M)
- GS TOOLING 1/4" ER25 Sealed Collets (337882)
- Erickson Collets