Shop All Ratchet Tie Downs
Erickson
1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO
Mfr # 35612
Zoro # G9624694
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8'
- Width 1"
- Material Polyester webbing
- Color Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 35612
- Zoro # G9624694
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8' |
Width | 1" |
Details
Material | Polyester webbing |
Color | Camo |
Description
(2) 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Tie Downs Black (34415)
- ERICKSON 2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk (58727)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- ERICKSON 1/2"X12Ft 500 lb Tite Rope (01805)
- ERICKSON 16 pcs Strap Pack Assorted Tie Downs / Bungey Cords (03000)
- HOMEPAGE 27 ft. x 1000 lbs Cargo Strap; Yellow, 4PK (HO708216)
- Erickson Tie Downs