Shop All Ratchet Tie Downs
Erickson
1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO
Mfr # 35611
Zoro # G9617186
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6'
- Width 1"
- Material Polyester webbing
- Color Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 35611
- Zoro # G9617186
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 6' |
Width | 1" |
Details
Material | Polyester webbing |
Color | Camo |
Description
(2) 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- BAUER LADDER 5 ft Aluminum Stepladder (20005)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- ERICKSON 2"X25Ft 5000 lb Ratchet Strap Bulk Yellow (52400)
- ERICKSON 2"X50Ft Ratchet Strap w/ Web Clamp Flat Hooks (78651)
- ERICKSON 2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green (78656)
- ERICKSON 2"X7Ft 10,000 lb Machinery/Car Tie Down Bulk (58504)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- Erickson Ratchet Tie Downs