Shop All Ratchet Tie Downs
Erickson
1"X15Ft 2000 lb Ratcheting Tie Downs Orange
Mfr # 31416
Zoro # G9678427
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15'
- Width 1"
- Material Polyester webbing
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 31416
- Zoro # G9678427
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 15' |
Width | 1" |
Details
Material | Polyester webbing |
Color | Orange |
Description
(4) 1"X15Ft 2000 lb Ratcheting Tie Downs Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Alum, Powder Coated (15076)
- DAYTON Load Chain Hoist (GGS_56943)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Hot Galvanized (T9640435)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- ERICKSON 1"X15Ft 1300 lb Ratchet Straps w/ CapLocks (31407)
- ERICKSON 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35612)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- Erickson Tie Downs