Shop All Ratchet Tie Downs
Erickson
1"X15Ft 1300 lb Ratchet Straps w/ CapLocks
Mfr # 31407
Zoro # G9677307
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 1
- Material Polyester webbing
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 31407
- Zoro # G9677307
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 15 |
Width | 1 |
Details
Material | Polyester webbing |
Color | black |
Description
(2) 1"X15Ft 1300 lb Ratchet Straps w/ CapLocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, Nylon (BBS18NR)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- ERICKSON 1"X15Ft 1200 lb Ratcheting Tie Downs Blue (31415)
- ERICKSON 16 pcs Strap Pack Assorted Tie Downs / Bungey Cords (03000)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- ERICKSON 2"X10Ft 3300 lb Re-Tractable Ratchet Tie Downs Black (34416)
- ERICKSON 1/2"X12Ft 500 lb Tite Rope (01805)
- ERICKSON 1.25"X12Ft 2000 lb Deluxe Rat Tie Downs w/ Web Clamp & Safety Snap Hks (31353)
- ZORO SELECT Double Loop Ties, 16 ga., 0.8 ft, PK5000 (16BA10)
- Erickson Ratchet Tie Downs