Shop All Ratchet Tie Downs
Erickson
1"X15Ft 1300 lb Ratchet Strap w/ CapLocks
Mfr # 31408
Zoro # G9546994
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15'
- Width 1"
- Material Polyester webbing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 31408
- Zoro # G9546994
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 15' |
Width | 1" |
Details
Material | Polyester webbing |
Color | Black |
Description
(4) 1"X15Ft 1300 lb Ratchet Strap w/ CapLocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEA GROUP INTERNATIONAL- GUANGZHOU Global Industrial Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- VESTIL Fork Truck Level (FRK-LVL)
- ZORO SELECT Caster Wheel, 125 lb., 5 D x 1 In. (2RYX5)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- ERICKSON 1" X15Ft 1300 lb Soft Grip Ratchet Strap w/ Cap Locks (01416)
- ERICKSON 1"X15Ft 1300 lb Ratchet Straps w/ CapLocks (31407)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ERICKSON 32" Tightening Bar (02803)
- ERICKSON 10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk (58518)
- ERICKSON 1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo (34457)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- Erickson Ratchet Tie Downs