Shop All Hydraulic Chucks
Erickson
18MM HYDRAULIC CH'K SLIM LINE - BT40
Mfr # BT40BHCSL18170M
Zoro # G3579805
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Series ERK
- Taper BT40
- ANSI Number BT40BHCSL18170M
- Shank Dia. 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHCSL18170M
- Zoro # G3579805
- UPC # 4059782083196
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 25.50mm |
Shank Dia. | 18.00mm |
Overall Length | 235.40mm |
Hole Dia. | 18.00mm |
Taper Size | BT40 |
Tool Depth | 95.00mm |
Mounting Length | 39.00mm |
Details
Item | Hydraulic Chuck |
Series | ERK |
Taper | BT40 |
ANSI Number | BT40BHCSL18170M |
Balanced to RPM | G 2.5@25000 rpm |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 170.00mm |
Features | Side Axial Adjustment |
Style | Slim Line |
For Use With | BT40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, BT40, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- STANLEY Level 24in (42-468)
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Milling & Drilling Toolholders