Shop All Bungee Cords & Straps
Erickson
18" Standard Bungey Cord
Mfr # 06646
Zoro # G9674884
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicoloured
- Thickness 8 mm
- Material Rubber strands with polypropylene covering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 06646
- Zoro # G9674884
- Country of Origin China
- Category Bungee Cords & Straps
Details
Color | Multicoloured |
Thickness | 8 mm |
Material | Rubber strands with polypropylene covering |
Description
(2) 18" Standard Bungey Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- ERICKSON Assorted Adjustable Bungey in a Bag (06623)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- ERICKSON 10mm x 18 In. Industrial Bungee Cord, Black (06802)
- ERICKSON Bungee Strap, Black, 24" L, 5/8" W (06812)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- KEEPER CARABINER BUNGEE CORD48"" (06158)
- Erickson Bungee Cords & Straps