Erickson

16 ft x 20 ft Tarp, Blue


product price: $23.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 16 ft x 20 ft
  • Color Blue
  • Tarp Finished Length 16 ft
  • Tarp Finished Width 20 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Erickson
  • MFR # 57009
  • Zoro # G310608023
  • UPC #
    64383570093
  • Country of Origin United States
  • Category Tarps

Dimensions

Finished Size 16 ft x 20 ft
Tarp Finished Length 16 ft
Tarp Finished Width 20 ft

Details

Color Blue
Item Tarp

Description

None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.