Shop All Ratchet Tie Downs
Erickson
1.5"X8Ft 3000 lb Rat w/built in Soft Tie w/ Blk Flat Hks, Blk Ratchet
Mfr # 05716
Zoro # G9546872
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8'
- Width 1.5"
- Material Polyester webbing
- Color Black with green stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 05716
- Zoro # G9546872
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8' |
Width | 1.5" |
Details
Material | Polyester webbing |
Color | Black with green stripe |
Description
(2)1.5"X8Ft 3000 lb Ratchet w/built in Soft Tie w/ Blk Flat Hks, Blk Ratchet,Lime Green Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Spreader Hand Held (HYG-03D)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook, Grade 43, Zinc Plated (T9401424)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- RUBBERMAID COMMERCIAL Caster Kit, 5 In Dia, PK2 (GRFG9W71L1GRAY)
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- ERICKSON 1"X15Ft 1300 lb Ratchet Strap w/ CapLocks (31408)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- ERICKSON 1"X10Ft 900 lb Ratcheting Tie Down Straps RED (01418)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34412)
- ERICKSON 1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap (05715)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- Erickson Ratchet Tie Downs