Shop All Ratchet Tie Downs
Erickson
1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap
Mfr # 05715
Zoro # G9540003
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8'
- Width 1.5"
- Material Polyester webbing
- Color Black with orange stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 05715
- Zoro # G9540003
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 8' |
Width | 1.5" |
Details
Material | Polyester webbing |
Color | Black with orange stripe |
Description
(2)1.5"X8Ft 2000 lb w/Blk Flat Hook one end & Swivel Snap Hk other end Orange Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- ERICKSON 1/4"X8Ft 150 lb Tite Rope (01800)
- ERICKSON 1"X6Ft 3000 lb HD Motorcycle Ratchet Strap (05713)
- ERICKSON 2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk (58500)
- ERICKSON 1/2"X12Ft 500 lb Tite Rope (01805)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- Erickson Ratchet Tie Downs