Shop All Bungee Cords & Straps
Erickson
15" Industrial EPDM Rubber Tarp Straps
Mfr # 06602
Zoro # G9677596
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Material EPDM Rubber
- Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 06602
- Zoro # G9677596
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 34" |
Details
Color | black |
Material | EPDM Rubber |
Description
(4) 15" Industrial EPDM Rubber Tarp Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb (SLC80-06-10)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless, Cargo Tie Down Length: 27 ft (60517)
- US CARGO CONTROL 9/32" x 5' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOSA-5)
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06813)
- ERICKSON 18" Standard Bungey Cord (06646)
- ERICKSON Bungee Strap, Black, 14" L, 1/2" W (06811)
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06810)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- KEEPER J-Hook, 3/8" W, Multicolored (06037)
- Erickson Bungee Cords & Straps