Shop All Loading Ramps
Erickson
1/4" Aluminum Ramp Plates 12"X12" Kit
Mfr # 07300
Zoro # G9514557
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb. Rated
- Width 11.25"
- Length 8.25"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07300
- Zoro # G9514557
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 11.25" |
Length | 8.25" |
Details
Load Capacity | 750 lb. Rated |
Material | aluminum |
Description
NEW (2) 1/4" Aluminum Ramp Plates 12"X12" Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Butt Connectors, 22-18 Wire Gauge, PK100 (59421)
- STREAMLIGHT $SL JR LED BLACK w/ALK BATT (SR71500)
- KEN-TOOL Twist Socket Set (On Rail), 13 pcs. (30108)
- MOOG Hub Assembly, 513324 (513324)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair) (07486)
- Erickson Loading Ramps