Shop All Bungee Cords & Straps
Erickson
13" Standard Bungey Cord
Mfr # 06645
Zoro # G9677797
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber strands with polypropylene covering
- Length 13"
- Color Multicoloured
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 06645
- Zoro # G9677797
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 13" |
Details
Material | Rubber strands with polypropylene covering |
Color | Multicoloured |
Thickness | 8 mm |
Description
(2) 13" Standard Bungey Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ERICKSON 2"X27Ft 10,000Lb Deluxe Rubber Hndl Rat w/ Strap Wrapper Box Display (69627)
- US CARGO CONTROL Chrome Combination Winch Bar Square Head (WB3)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- ERICKSON CAMO Combo EPDM Rubber Tarp Straps 10", 15", 21" (06609)
- ERICKSON 30" Standard Bungey Cord (06648)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- ERICKSON 2"X30Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59600)
- SPORTSMAN Flat Bungee Set, 6 Pc. (FBUNGEE6)
- Erickson Bungee Cords & Straps