Shop All Loading Ramps
Erickson
12"X90" NON Folding Arched Aluminum Ramp 1500 lb (per pair) "LOAD IT"
Mfr # 07451
Zoro # G9677867
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lbs (evenly distributed)
- Width 12"
- Length 90"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07451
- Zoro # G9677867
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 12" |
Length | 90" |
Details
Load Capacity | 1500 lbs (evenly distributed) |
Material | aluminum |
Description
(2) 12"X90" NON Folding Arched Aluminum Ramp 1500 lb (per pair) "LOAD IT"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/4 In. X 250 Ft. Heater Hose, 80274 (80274)
- MARINCO 50 Amp 125V Power Inlet w/ Stainless Steel Trim (6353EL-B)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471570 (471570)
- WARREN DISTRIBUTION Mag1 Qt 5W30 Eng Oil (MAG61652)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- Erickson Loading Ramps