Shop All Loading Ramps
Erickson
12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT"
Mfr # 07441
Zoro # G9677535
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb. (Evenly distributed)
- Width 12"
- Length 90"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07441
- Zoro # G9677535
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 12" |
Length | 90" |
Details
Load Capacity | 750 lb. (Evenly distributed) |
Material | aluminum |
Description
(1) 12"X90" Folding Arched Aluminum Ramp 750 lb "LOAD IT"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- MAIN FILTER MP FILTRI CSG100M125A Replacement/Interchange Spin-On Filter (MF0058068)
- VELVAC 107 Db Back-Up Alarm (699107)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- WM SYSTEM Aluminum Loading Ramp, 23"W x 128"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN523/NS)
- Erickson Loading Ramps