Shop All Hydraulic Chucks
Erickson
12MM HYDRAULIC CH'K SLIM LINE - BT40
Mfr # BT40BHCSL12170M
Zoro # G3581424
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper BT40
- Series Cat50 ShrinkFit
- Bore Dia. 44.4500mm
- ANSI Number BT40BHCSL12170M
- Overall Length 235.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHCSL12170M
- Zoro # G3581424
- UPC # 4059782083257
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 19.50mm |
Overall Length | 235.40mm |
Tool Depth | 1-3/8 in |
Taper Size | BT40 |
Hole Dia. | 12.00mm |
Shank Dia. | 12.00mm |
Mounting Length | 36.00mm |
Details
Taper | BT40 |
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | BT40BHCSL12170M |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 170.00mm |
Features | Side Axial Adjustment |
For Use With | BT40 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, BT40, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks