Shop All Ratchet Tie Downs
Erickson
12 PC Tie Down Kit (2) Rat Straps (2)Lash Straps (8)Assorted Bungey
Mfr # 01414
Zoro # G9677438
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15'
- Width 1"
- Material Polyester webbing
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 01414
- Zoro # G9677438
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 15' |
Width | 1" |
Details
Material | Polyester webbing |
Color | Blue |
Description
12 PC Tie Down Kit (2) Ratchet Straps (2)Lash Straps (8)Assorted Bungey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x1.25" Light Duty PHENOLIC Wheel, Swivel Caster, Commercial/Indu (LDPH5X125)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- ERICKSON 1"X10Ft 1200 lb Rubber Handle Ratchet Straps (01415)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- US CARGO CONTROL 2" x 20' Blue Plate Trailer Strap w/ F-Hook And Ratchet (5320FNH1012-BLU)
- Erickson Ratchet Tie Downs