Shop All Loading Ramps
Erickson
11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp)
Mfr # 07464
Zoro # G9677632
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Length 80"
- Material steel
- Color black powder coated
- Weight 16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07464
- Zoro # G9677632
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 11" |
Length | 80" |
Details
Material | steel |
Color | black powder coated |
Weight | 16 lbs |
Description
(1) 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 22404 (22404)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- VELVAC Crossover Fuel Line Saftey Valve (060056)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- Erickson Loading Ramps