Erickson

10 Mil Tarp, silver, Poylethelene Weave


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color silver
  • Material Poylethelene Weave
  • Width 30'
  • Tarp Material Poylethelene Weave
  • Thickness 10 Mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30'
Tarp Finished Width 30 ft
Length 50'

Details

Color silver
Material Poylethelene Weave
Tarp Material Poylethelene Weave
Thickness 10 Mil
Item Tarp

Description

30'X50Ft Silver Heavy Grade Poly Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.