Erickson

10 Mil Tarp, silver, polyethylene


original price: $15.95
43% off
new price: $8.99
/ea
Sold in multiples of 2 for $17.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color silver
  • Material polyethylene
  • Tarp Material polyethylene
  • Width 6'
  • Thickness 10 Mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6'
Tarp Finished Width 6 ft
Length 8'

Details

Color silver
Material polyethylene
Tarp Material polyethylene
Thickness 10 Mil
Item Tarp

Description

6'X8Ft Silver Heavy Grade Poly Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.