Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Womens Size 4 to 6, Pr
Mfr # G88103B
Zoro # G0222826
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G88103B
- Zoro # G0222826
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XS |
Fits Shoe Size | Men's 3 to 4 / Women's 4 to 5 |
Length | 10" |
Boot Height | 3 in |
Footwear Width | M |
Description
Overshoe, Foot, Toe Type Steel, Black, Fits Shoe Size Men's 3 to 4 / Women's 4 to 5, Boot Height 3 in, Unisex, Metatarsal Guard No, Size XS, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- KONG USA Quickdraw, Frog (761SET4000K)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- Ergomates Overboots and Overshoes