Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Mens Size 5 to 7, Pr
Mfr # G88903B
Zoro # G0222835
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Waterproof No
- Fits Shoe Size Men's 5 to 6 / Women's 6 to 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G88903B
- Zoro # G0222835
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | S |
Fits Shoe Size | Men's 5 to 6 / Women's 6 to 7 |
Length | 11" |
Footwear Width | M |
Boot Height | 3 in |
Fits Footwear Size | Men's 5 to 6, Women's 6 to 7 |
Description
Overshoe, Foot, Black, Fits Shoe Size Men's 5 to 6 / Women's 6 to 7, Boot Height 3 in, Unisex, Metatarsal Guard No, Size S, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- ZORO SELECT Overboots, Mens, M, PULLON, Yllw, Latex, PR (4T265)
- Ergomates Overboots and Overshoes