Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Mens Size 10 to 13, Pr
Mfr # G88703B
Zoro # G0222853
original price:
$101.99
7% off
new price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Waterproof No
- Fits Shoe Size Men's 10 to 12 / Women's 11 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G88703B
- Zoro # G0222853
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | Men's 10 to 12 / Women's 11 to 13 |
Length | 13" |
Boot Height | 3 in |
Footwear Width | M |
Fits Footwear Size | Men's 10 to 12, Women's 11 to 13 |
Description
Overshoe, Foot, Black, Fits Shoe Size Men's 10 to 12 / Women's 11 to 13, Boot Height 3 in, Unisex, Metatarsal Guard No, Size L, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE PRODUCTS 20 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black (400-B-20R)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Surface (STI-9605-SS)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.LG)
- Ergomates Overboots and Overshoes