Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Black, Size 7 to 10, PR
Mfr # G87803B
Zoro # G0204881
product price: $67.99
/pr
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Waterproof No
- Fits Shoe Size Men's 7 to 9 / Women's 8 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G87803B
- Zoro # G0204881
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | M |
Fits Shoe Size | Men's 7 to 9 / Women's 8 to 10 |
Footwear Width | M |
Boot Height | 3 in |
Fits Footwear Size | Men's 7 to 9, Women's 8 to 10 |
Description
Overshoe, Foot, Black, Fits Shoe Size Men's 7 to 9 / Women's 8 to 10, Boot Height 3 in, Unisex, Metatarsal Guard No, Size M, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1060-NA_14x10 (U7-1060-NA_14x10)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 6in H, Blk, PR (13854)
- Ergomates Overboots and Overshoes