Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Black, Size 5 to 7, PR
Mfr # G87903B
Zoro # G0204872
product price: $34.19
/pr
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Toe Type Steel
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G87903B
- Zoro # G0204872
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | X |
Fits Shoe Size | Men's 5 to 6 / Women's 6 to 7 |
Footwear Width | M |
Boot Height | 3 in |
Fits Footwear Size | Men's 5 to 6, Women's 6 to 7 |
Description
Overshoe, Foot, Toe Type Steel, Black, Fits Shoe Size Men's 5 to 6 / Women's 6 to 7, Boot Height 3 in, Unisex, Metatarsal Guard No, Size X, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, PREM ROLL BAR FIRE EXT HOLDER (102657)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG101-1D)
- NMC Right-To-Know Center Without Binder (RTK8)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- TINGLEY 4"H Rubber Overshoes (1300 MED)
- Ergomates Foot Protection