Shop All Overboots and Overshoes
Ergomates
Antifatigue Soles, Black, Size 4 to 6, PR
Mfr # G87103B
Zoro # G0204863
original price:
$48.75
18% off
new price: $39.59
/pr
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, EVA Foam
- Gender Unisex
- Toe Type Steel
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomates
- MFR # G87103B
- Zoro # G0204863
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XS |
Fits Shoe Size | Men's 2 to 4 / Women's 4 to 6 |
Footwear Width | M |
Boot Height | 3 in |
Fits Footwear Size | Men's 2 to 4, Women's 4 to 6 |
Description
Overshoe, Foot, Toe Type Steel, Black, Fits Shoe Size Men's 2 to 4 / Women's 4 to 6, Boot Height 3 in, Unisex, Metatarsal Guard No, Size XS, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- ERGOMATES Antifatigue Soles, Black, Mens 10 to 13, Pr (H20703B)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- ERGOMATES Antifatigue Soles, Black, Size 13 to 16, Pr (G87603BXL)
- ERGOMATES Antifatigue Soles, Mens Size 7 to 10, Pr (G88803B)
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR (ERINWALF)
- Ergomates Foot Protection