Shop All Anti-Fatigue Mats
Ergomat
Ergomat Complete Smooth 2ft x 4ft Anti-Fatigue Floor Mat
Mfr # SX0204
Zoro # G312113563
product price: $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns
$311.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergomat
- MFR # SX0204
- Zoro # G312113563
- Country of Origin Poland
- Category Anti-Fatigue Mats
Description
The Complete Smooth is a versatile polyurethane anti-fatigue mat that can tolerate mild exposure to oils and other liquids and delivers exceptional value in industrial settings where pivoting workers and cart or trolley accessibility must be accommodated. It is self-extinguishing when introduced to open flame, which qualifies the Complete Smooth as fire-retardant according to standard EN 13501-1. Perfect mat for service counters, pharmacies, retail industry as well as assembly lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- ERGOMAT Ergomat Complete Smooth Anti Fatigue Mat 7/16in Thick 2' x 10' Gray (SX0210)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- NOTRAX 75 ft. L x Vinyl, 5/32" Thick (737R0036BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- NOTRAX 17 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0317YB)
- Ergomat Anti-Fatigue Mats