Shop All Marking and Warning Tapes
Ergomat
DuraStripe In-Line Printing, 4inW x 50'L, Yellow, ESD PROTECTED AREA
Mfr # DSIL450Y-ESD-TYPE G
Zoro # G208453544
product price: $167.99
/ea
Free Shipping & Returns
$167.99
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
- Brand Ergomat
- MFR # DSIL450Y-ESD-TYPE G
- Zoro # G208453544
- Country of Origin United States
- Category Marking and Warning Tapes
Description
durastripe is now available with custom in-line graphics, messages or logos. Customize your workplace with durastripe that is relevant to your environment. Durastripe in-line printing is the only floor striping that has 100% smear resistant custom graphics. Durastripe in-line printing rolls are available in 50 ft. Lengths and 2in, 3in and 4in widths. Minimum of 3 rolls an order. osha code 1910.22b2 requires that all permanent aisles and passageways be appropriately marked for pedestrian safety. Durastripe peel & stick walkways can bring you into immediate compliance, easily, inexpensively and efficiently. Walkways up to 24in wide are available in 10 standard colors. features: ideal for less perfect floors simple and easy peel & stick installation no dry time, cure time, fumes or messy clean up to limit productivity backed by 2-year warranty
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
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- WEST CHESTER PROTECTIVE GEAR Pigskin Leather Palm Lined Gloves, X-Large, 97901L (97901L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080150U-4XL)
- ERGOMAT Durastripe Supreme V 2in X 100' Red (DSV2100R)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red (IN-40-205I)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Red/White Hazard Stripe (IN-50-511I)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO GRN)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456WF FLO PNK)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- Ergomat Marking and Warning Tapes