Ergokneel

Ergokneel Handymat Ii, 14" X 21"


product price: $45.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 21"
  • Width 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 21"
Width 14"

Details

Item Matting

Description

The Ergokneel 5050 Handymat Ii Is Used To Reduce Knee Trauma And Decrease Back Stress. This Kneeling Handymat Consists Of Heavy, Resilient, Closed-Cell 1'' Thick Foam Rubber That Will Not Compress Or Absorb Liquids, And Is Highly Resistant To Petroleum Products. The 5050 Safety Matting Is Self-Extinguishing, Non-Conductive And Cleans With Soap And Water. The 5050 Is Designed For Such Kneeling Conditions As Cold Hard Steel, Concrete, Grating, And Gravel, And Are Commonly Used By Tire Stores, Utility Workers, Petroleum Production, Telecommunication Workers And Manufacturers.,14" X 21"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.