Shop All Mouse Pads & Wrist Rests
Ergoguys
Ergoguys UM003 Under Desk Swivel Ergonomic Mouse Platform; White
Mfr # UM003
Zoro # G703911754
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Width 7.8"
- Thickness 1.6"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergoguys
- MFR # UM003
- Zoro # G703911754
- UPC # 4711234810018
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 7.8" |
Height | 4" |
Details
Item | Mouse Tray |
Color | White |
Material | Metal |
Thickness | 1.6" |
Swivel | 360 |
Description
Features
- Built-in mouse cable clip keeps mouse in place
- Sturdy metal-plastic clamps to work surface up to 40mm / 1.57"
- Brings mouse down to the chair arm-rest height provides computing comfort
- Color: White
- Material: Plastic, Metal
- Weight: 1.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- ILC Replacement for Power Battery Es12-12 UPS Battery (ES12-12 UPS BATTERY POWER BATTERY)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- FELLOWES Wrist Rest, Blue (91137)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- INNOVERA Innovera 52458 Natural Rubber Keyboard Wrist Rest; Black (52458)
- CAROLINES TREASURES Watercolor Pink Flowers Mouse Pad, Hot Pad or Trivet (BB7505MP)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse, (K52802WW)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- Ergoguys Mouse Pads & Wrist Rests