Ergoguys ROSP-USWIBL Cable Connectivity Qwerty Keys Layout Spilt Ergonomic Wired Keyboard - Black
Mfr # ROSP-USWIBL
Zoro # G803769262
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This ergonomic keyboard offers all the ergonomic features you need to type in a healthy way.Its compact design ensures that while using both the keyboard and mouse, your hands always remain within shoulder width. The two components can be placed in any desired position. This unique design prevents reaching with the arm and ensures a natural and relaxed position of the shoulders, elbows, and wrists. Thanks to the light keystroke, there is a minimal amount of muscle tension while typing. The thin design ensures a relaxed, flat position of the hands and wrists while typing. The keyboard is lightweight and because it consists of two parts, it easily fits into any laptop bag.
Specifications- Color: Black
- Connectivity Technology: Cable
- Keyboard/Keypad Host Interface: USB
- Weight: 1.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces ep1234w - 2 Pack (ML9-12MP25112426)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30V Backup Sump Pump (ML75-12GEL366)
- ERGOGUYS Ablenet Large Key Color-Coded Keyboard (12000019)
- ERGOGUYS Black Ergonomic Keyboard Left Hand Users (KBS-29BLK)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- LOGITECH ERGO M575 Wrls Trackball Black (910-005869)
- MSI VIDEO Wr01 Gaming Wrist Rest (VigorWR01)
- CHERRY AMERICAS Black 15 Ultraslim Usb Ps/2 103 Mechani (G84-5200LCMEU-2)
- VERBATIM Wireless Slim Keyboard, 103 Keys, Black (99793)
- Ergoguys Keyboards