Shop All Computer Mice
Ergoguys
Ergoguys RGOHEWLL Wireless Radio Frequency 1750 dpi Scroll Wheel 5 Button Left-Handed Vertical Ergonomic Medium Left Hand Black Mouse
Mfr # RGOHEWLL
Zoro # G603938707
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoguys
- MFR # RGOHEWLL
- Zoro # G603938707
- UPC # 8719274490319
- Country of Origin China
- Category Computer Mice
Description
The left-handed HE Mouse Wireless has a vertical grip which provides a neutral, relaxed position of the hand andwrist. You move from the forearm instead of your wrist, which prevents RSI. The mouse fits comfortably in yourhand, and supports your wrist and fingers.
Specifications- Color: Black
- Number of Total Buttons: 5
- Pointing Device Host Interface: USB
- Scroller Type: Scroll Wheel
- Ergonomic Fit: Left-handed
- Movement Resolution: 1750 dpi
- Hand/Palm Size: Medium
- Wireless Technology: Radio Frequency
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- ERGOGUYS Wow Joy Silver Wireless Ergonomic Mouse (WP-012-S-EW)
- ERGOGUYS Ergonomic Wireless Vertical Mouse Black (EM011-BK)
- ERGOGUYS Wow Joy Silver Ergonomic Vertical Mouse (WP-012-S-E)
- ERGOGUYS Black Ergonomic Wireless Vertical Mouse (EM011-BKW)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- ADESSO PUBLISHING Adesso Imouses50 2.4Ghz Wireless Mini Optical Mouse. 1200 Dpi, (IMOUSES50)
- Ergoguys Computer Mice