Shop All Traffic Safety Vests and Apparel
Ergodyne
XL/2XL Polyester Safety Vest, Navy
Mfr # 21392-TG
Zoro # G4942061
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Stripe Color Silver
- Safety Vest Legend Incident Command
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21392-TG
- Zoro # G4942061
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL/2XL |
Fits Chest Size | 48 in to 56 in |
Length | 27 in |
Details
Item | Incident Command Vest |
Color | Navy |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Stripe Color | Silver |
Safety Vest Legend | Incident Command |
Standards | ANSI 107 |
Pockets | 1 |
Description
Blue, Incident Command, Vest Size XL/2XL, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Fits Chest Size 48 in to 56 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- HEXARMOR Safety Gloves, PR (4066-S (7))
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- CONDOR Medium Class 2 High Visibility Vest, Orange (1YAG4)
- Ergodyne Traffic Safety Vests and Apparel