Shop All Traffic Safety Vests and Apparel
Ergodyne
XL/2XL Polyester Logistics Vest, Lime
Mfr # 21396-LG
Zoro # G4943924
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 2XL
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21396-LG
- Zoro # G4943924
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 27 in |
Fits Chest Size | 48 in to 56 in |
Details
Item | Logistics Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 |
Safety Vest Legend | No Legend |
Pockets | 1 |
Description
Green, No Legend, 2, Vest Size 2XL, Vest Closure Type Hook and Loop, Vest Material Polyester, Fits Chest Size 56 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI/ISEA 107-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- INNOVERA 44173403 Compatible OKI Printer Ribbon, Black (AC-O0620)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-4X (SV3B-2ZOM-4X)
- Ergodyne Traffic Safety Vests and Apparel